Series Information
| Manufacturer Part Number | 13907 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Labels |
| Description | CAUTION SENSITIVE ELECTRONIC DEVICES DO NOT OPEN EXCEPT AT Labels, 0.625 H x 2 W x 0.0036 D |
| Material Type | Paper |
| Material Description | Tamper Indicating |
| Adhesive | Yes |
| Finish | Matte |
| Text Color | Black |
| Background Color | Yellow |
| Special Properties | Humidity- and UV-Resistant |
| Special Environment Type | Temperature Range: -40-194 °F |
| Label Height | 2 " |
| Label Width | 2 " |
| Language | English |
| Legend | Caution Sensitive Electronic Devices Do Not Open Except At |
| Approvals | OSHA |
| Net Weight | 0 lbs |
| Gross Weight | 0.5 lbs |