Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SL-9ES-2ST Red Lion Ethernet Switches, Sixnet SL Series, SL9 p UnMa 1 STmmf
MFG Item Number
SL-9ES-2ST
SL-9ES-2ST Red Lion Ethernet Switches, Sixnet SL Series, SL9 p UnMa 1 STmmf
MFG Item Number
SL-9ES-2ST
This item cannot be canceled or returned
Description
Ethernet Switches, Sixnet SL Series
Sixnet SL Series Information
Specifications
Specifications
| Manufacturer Part Number |
SL-9ES-2ST |
| Manufacturer |
Red Lion |
| Product Series |
Sixnet SL |
| Family Series |
Red Lion Ethernet Switches, Sixnet SL Series |
| Description |
SL9 p UnMa 1 STmmf |
| Network Configuration |
Unmanaged |
| Total Number of Ports |
9 |
| Primary Port Style |
RJ-45 |
| Primary Port Standard |
100Base-TX, 10Base-T |
| Primary Port Quantity |
8 |
| Voltage |
10-30 VDC |
| Nominal Voltage |
12 VDC, 24 VDC |
| Power Over Ethernet (PoE) |
No |
| Enclosure Composition |
Plastic |
| Mounting |
DIN Rail |
| Operating Temperature |
-40-140 °F |
| Protection Rating |
IP30 |
| Approvals |
CE, cULus |
| Net Weight |
0.335 lbs |
| Gross Weight |
0.64 lbs |
SL-9ES-2ST
Red Lion Ethernet Switches, Sixnet SL Series