Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SL020290 Wiegmann Wireway, Wireway, 90 Degree Sweep Elbow,
SL020290 Wiegmann Wireway, Wireway, 90 Degree Sweep Elbow,
This item cannot be canceled or returned
Description
Wireway, 90 Degree Sweep Elbow,
Specifications
Specifications
| Manufacturer Part Number |
SL020290 |
| Manufacturer |
Wiegmann |
| Family Series |
Wiegmann Wireway |
| Description |
Wireway, 90 Degree Sweep Elbow, 2.5in.x2.5in., N1, ANSI61 Gray Steel |
| Composition |
Steel |
| Style |
90 Elbow |
| Nominal Height |
2 " |
| Nominal Width |
2 " |
| NEMA Rating |
NEMA 1 |
| Approvals |
cULus |
| Net Weight |
3 lbs |
| Gross Weight |
3 lbs |
SL020290
Wiegmann Wireway