Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
SL020290G Wiegmann Wireway, Wireway, 90 Degree Sweep Elbow,
MFG Item Number
SL020290G

SL020290G Wiegmann Wireway, Wireway, 90 Degree Sweep Elbow,

MFG Item Number
SL020290G
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
SL020290G
Wireway, 90 Degree Sweep Elbow,

Series Information

Specifications

Specifications
Manufacturer Part Number SL020290G
Manufacturer Wiegmann
Family Series Wiegmann Wireway
Description Wireway, 90 Degree Sweep Elbow, 2.5in. Square, 16Ga. Galvanized Steel
Composition Steel
Style 90 Elbow
Nominal Height 2 "
Nominal Width 2 "
NEMA Rating NEMA 1
Approvals cULus
Net Weight 3 lbs
Gross Weight 3 lbs