Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SL040490G Wiegmann Wireway, Wireway, 90 Degree Sweep Elbow,
MFG Item Number
SL040490G
SL040490G Wiegmann Wireway, Wireway, 90 Degree Sweep Elbow,
MFG Item Number
SL040490G
This item cannot be canceled or returned
Description
Wireway, 90 Degree Sweep Elbow,
Specifications
Specifications
| Manufacturer Part Number |
SL040490G |
| Manufacturer |
Wiegmann |
| Family Series |
Wiegmann Wireway |
| Description |
Wireway, 90 Degree Sweep Elbow, 4in. Square, 16Ga. Galvanized Steel |
| Composition |
Steel |
| Style |
90 Elbow |
| Nominal Height |
4 " |
| Nominal Width |
4 " |
| NEMA Rating |
NEMA 1 |
| Approvals |
cULus |
| Net Weight |
4 lbs |
| Gross Weight |
4 lbs |
SL040490G
Wiegmann Wireway