Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SL060690G Wiegmann Wireway, 90 Degree Sweep Elbow, 6in.x6in.,

MFG Item Number
SL060690G

SL060690G Wiegmann Wireway, 90 Degree Sweep Elbow, 6in.x6in.,

MFG Item Number
SL060690G
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
SL060690G
90 Degree Sweep Elbow, 6in.x6in.,

Series Information

Specifications

Specifications
Manufacturer Part Number SL060690G
Manufacturer Wiegmann
Family Series Wiegmann Wireway
Description 90 Degree Sweep Elbow, 6in.x6in., Galvanized Steel
Composition Steel
Style 90 Elbow
Nominal Height 6 "
Nominal Width 6 "
NEMA Rating NEMA 1
Approvals cULus
Net Weight 8 lbs
Gross Weight 8 lbs