Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ABB Visual Signaling Devices, SL Series
SL3-301001-AG-AR-AY
ABB Visual Signaling Devices, SL Series
STACKLIGHT, 115V AC/DC, INCAN, GRN,
MFG Item Number
SL3-301001-AG-AR-AY
This item cannot be canceled or returned
Description
Visual Signaling Devices, SL Series
Item #
SL3-301001-AG-AR-AY
STACKLIGHT, 115V AC/DC, INCAN, GRN,
1~5 Tiers 24 or 115 VAC/DC Incandescent Lights Base Mounting IP54 Protection ABB stacklights provide a flexible solution for machine warning systems. These units can be assembled and mounted with great ease, with no additional tools required. Galco offers 1~5 tier units with incandescent lights as standard. Additional light types and other configurations are also available.
UL Type 2, 5 Optional 8‑Tone Alarm Available
Specifications
Specifications
Manufacturer Part Number
SL3-301001-AG-AR-AY
Manufacturer
ABB
Product Series
SL
Family Series
ABB Visual Signaling Devices, SL Series
Description
STACKLIGHT, 115V AC/DC, INCAN, GRN, RED, YLW, BASE W/ 110mm TUBE, 3 TIER
Number of Tiers
3
Voltage
115 VAC, 115 VDC
Nominal Voltage
120 VAC, 125 VDC
Function
Non-Flashing
Lamp Type
Incandescent
Audible Alarm
None
Stack Configuration
Green, Red, Yellow
Mounting
Base Mount
Base
Plastic
Protection Rating
IP54
Net Weight
0 lbs
Gross Weight
0 lbs
SL3-301001-AG-AR-AY
ABB Visual Signaling Devices, SL Series