Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SL4 Eaton's Crouse-Hinds series Fittings, 1 1/4 SEALING LOCKNUT
SL4 Eaton's Crouse-Hinds series Fittings, 1 1/4 SEALING LOCKNUT
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
SL4 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Fittings |
| Description |
Eaton Crouse-Hinds series SL sealing locknut, Rigid/IMC, Steel, 1-1/4 |
| Conduit/Cable Type |
Sealing |
| Trade Size |
1-1/4 " |
| Material |
PVC |
| Composition |
Metallic |
| NEMA Rating |
NEMA 12, NEMA 2, NEMA 3, NEMA 3R, NEMA 4 |
| Hazardous Location |
No |
| Type |
Sealing |
| Grounding |
No |
| Approvals |
CSA, cUL, UL |
| Net Weight |
0.04 lbs |
| Gross Weight |
0.04 lbs |
SL4
Eaton's Crouse-Hinds series Fittings