Series Information
| Manufacturer Part Number | SL5-5-B-82 |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Photoelectric Sensors |
| Description | SENSOR, M18 TUBULAR |
| Power Type | DC |
| Beam Type | Red LED |
| Max Range | 39.4 ' |
| Voltage | 10-30 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Connection Type | M12 Connector |
| Operating Mode | Dark On |
| Output Type | PNP |
| Max Load Current | 0.1 A |
| Composition | Non-Metallic |
| Protection Rating | IP67 |
| Frequency | 1,500 Hz |
| Polarization Filter | No |
| Sense Transparent Media | No |
| Approvals | CE, cULus |
| Net Weight | 0.05 lbs |
| Gross Weight | 0.11 lbs |