Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IDEC Photoelectric Sensors
SL5-5-G-82-SG-ST4
IDEC Photoelectric Sensors
952501160 Safety Sensor SL5 E
MFG Item Number
SL5-5-G-82-SG-ST4
This item cannot be canceled or returned
Description
Photoelectric Sensors, Series
952501160 Safety Sensor SL5 E
Specifications
Specifications
| Manufacturer Part Number |
SL5-5-G-82-SG-ST4 |
| Manufacturer |
IDEC |
| Family Series |
IDEC Photoelectric Sensors |
| Description |
952501160 Safety Sensor SL5 E |
| Power Type |
DC |
| Beam Type |
Visible Red |
| Max Range |
131.23 ' |
| Optimum Range |
131.23 ' |
| Voltage |
20.4-27.6 VDC |
| Nominal Voltage |
24 VDC |
| Number of Outputs |
1 |
| Output Type |
PNP |
| Connection Type |
M12 Connector |
| Max Load Current |
0.1 A |
| Package Style |
Cylindrical |
| Composition |
Non-Metallic |
| Protection Rating |
IP67 |
| Frequency |
500 Hz |
| Approvals |
CE |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.12 lbs |
SL5-5-G-82-SG-ST4
IDEC Photoelectric Sensors