SL6
Eaton's Crouse-Hinds series Fittings

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
SL6 Eaton's Crouse-Hinds series Fittings, 2 SEALING LOCKNUT
MFG Item Number
SL6

SL6 Eaton's Crouse-Hinds series Fittings, 2 SEALING LOCKNUT

MFG Item Number
SL6
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
SL6
2 SEALING LOCKNUT

Series Information

Specifications

Specifications
Manufacturer Part Number SL6
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Fittings
Description Eaton Crouse-Hinds series SL sealing locknut, Rigid/IMC, Steel, 2
Conduit/Cable Type Sealing
Trade Size 2 "
Material PVC
Composition Metallic
NEMA Rating NEMA 12, NEMA 2, NEMA 3, NEMA 3R, NEMA 4
Hazardous Location No
Type Sealing
Grounding No
Approvals CSA, cUL, UL
Net Weight 0.08 lbs
Gross Weight 0.08 lbs