Is something broken or in need of attention? Start your repair request here, and we'll take care of it
SL Series Information
| Manufacturer Part Number | SL65/164 |
|---|---|
| Manufacturer | Bardac |
| Product Series | SL |
| Family Series | Bardac Drives, SL Series |
| Description | Drive, DC, 50HP@240V, 100HP@480V 164A Non-Regen W/10A Reg Fld Sply 16.1in.Hx8.0in.Wx7.4in.D |
| AC Voltage | 240 VAC, 480 VAC |
| Input Current | 124 A |
| Output Armature Voltage (DC) | 240 VDC, 500 VDC |
| Phase | 3 |
| Output Field Current (DC) | 10 A |
| Operating Temperature | 32-122 °F |
| Max Armature Current (DC) | 164 A |
| Nominal Field Voltage (DC) | 250 VDC, 380 VDC |
| Nominal Input Voltage | 240 VAC, 480 VAC |
| Output Field VDC | 200 VDC, 400 VDC |
| Field Supply | Regulated |
| Regen | No |
| Feedback | Armature, Tachometer |
| Operator Controls | Not Available |
| Approvals | cUL, UL |
| Nominal Armature VDC | 250 VDC, 500 VDC |
| Net Weight | 24.2506 lbs |
| Gross Weight | 24.2506 lbs |