Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Visual Signaling Devices, SL7 Series
SL7-100-L-RG-24LED
Eaton Visual Signaling Devices, SL7 Series
STACKLGT 2-HIGH ASSY RD GRN LED 24V 70MM
MFG Item Number
SL7-100-L-RG-24LED
This item cannot be canceled or returned
Description
Visual Signaling Devices, SL7 Series
Item #
SL7-100-L-RG-24LED
STACKLGT 2-HIGH ASSY RD GRN LED 24V 70MM
Specifications
Specifications
| Manufacturer Part Number |
SL7-100-L-RG-24LED |
| Manufacturer |
Eaton |
| Product Series |
SL7 |
| Family Series |
Eaton Visual Signaling Devices, SL7 Series |
| Description |
Eaton Stacklight Complete Device, SL7, 70 mm, Continuous LED, 100 mm tube, Two modules, 24 Vac/Vdc, Red, green, 1, UL type 4, 4X, 13, IP66 |
| Number of Tiers |
2 |
| Voltage |
24 VAC, 24 VDC |
| Nominal Voltage |
24 VAC, 24 VDC |
| Function |
Flashing |
| Lamp Type |
LED |
| Audible Alarm |
None |
| Stack Configuration |
Green, Red |
| Mounting |
Base Mount |
| Base |
Plastic |
| Protection Rating |
IP66 |
| Net Weight |
0 lbs |
| Gross Weight |
0.5 lbs |
SL7-100-L-RG-24LED
Eaton Visual Signaling Devices, SL7 Series