Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SL7-AP120 Eaton Audible Signaling Devices, STACKLGT ALM CONTIN. OR PULSE 120V 70MM
MFG Item Number
SL7-AP120
SL7-AP120 Eaton Audible Signaling Devices, STACKLGT ALM CONTIN. OR PULSE 120V 70MM
MFG Item Number
SL7-AP120
This item cannot be canceled or returned
Description
Audible Signaling Devices, Series
STACKLGT ALM CONTIN. OR PULSE 120V 70MM
Specifications
Specifications
| Manufacturer Part Number |
SL7-AP120 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Audible Signaling Devices |
| Description |
Acoustic Module, SL7, 70 mm, Continuous tone, 41A max., 110/120 Vac, Black, 100 dB, Internal DIP switch, internal potentiometer, 1, UL type 4, 4X, 13, IP66 |
| Voltage |
120 VAC |
| Nominal Voltage |
120 VAC |
| Number of Tones |
1 |
| Mounting |
Stackable |
| Current Rating |
45 A |
| NEMA Rating |
NEMA 13, NEMA 4, NEMA 4X |
| Net Weight |
0.225 lbs |
| Gross Weight |
0.25 lbs |
SL7-AP120
Eaton Audible Signaling Devices