Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SL7-AP230-E Eaton Audible Signaling Devices, STACKLIGHT ALM EXT. ACTUATION 230V 70MM
MFG Item Number
SL7-AP230-E
SL7-AP230-E Eaton Audible Signaling Devices, STACKLIGHT ALM EXT. ACTUATION 230V 70MM
MFG Item Number
SL7-AP230-E
This item cannot be canceled or returned
Description
Audible Signaling Devices, Series
STACKLIGHT ALM EXT. ACTUATION 230V 70MM
Specifications
Specifications
| Manufacturer Part Number |
SL7-AP230-E |
| Manufacturer |
Eaton |
| Family Series |
Eaton Audible Signaling Devices |
| Description |
Acoustic Module, SL7, 70 mm, Continuous or pulsed tone, External actuation, 230/240 Vac, Black, 100 dB, 2800 Hz, Internal potentiometer, 2 assigned inputs, 1, UL type 4, 4X, 13, IP66 |
| Voltage |
230 VAC, 240 VAC |
| Nominal Voltage |
240 VAC |
| Number of Tones |
8 |
| Mounting |
Stackable |
| Current Rating |
43 A |
| NEMA Rating |
NEMA 13, NEMA 4, NEMA 4X |
| Net Weight |
0 lbs |
| Gross Weight |
0.25 lbs |
SL7-AP230-E
Eaton Audible Signaling Devices