Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SL7-AP24 Eaton Audible Signaling Devices, STACKLIGHT ALM CONTIN.OR PULSE 24V 70MM
SL7-AP24 Eaton Audible Signaling Devices, STACKLIGHT ALM CONTIN.OR PULSE 24V 70MM
This item cannot be canceled or returned
Description
Audible Signaling Devices, Series
STACKLIGHT ALM CONTIN.OR PULSE 24V 70MM
Specifications
Specifications
| Manufacturer Part Number |
SL7-AP24 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Audible Signaling Devices |
| Description |
Acoustic Module, SL7, 70 mm, Continuous or pulsed tone, adjustable, 92A max., 24 Vac/Vdc, Black, 100 dB, 2800 Hz, Internal DIP switch, internal potentiometer, 1, UL type 4, 4X, 13, IP66 |
| Voltage |
24 VAC, 24 VDC |
| Nominal Voltage |
24 VAC, 24 VDC |
| Number of Tones |
1 |
| Mounting |
Stackable |
| Current Rating |
92 A |
| NEMA Rating |
NEMA 13, NEMA 4, NEMA 4X |
| Net Weight |
0.225 lbs |
| Gross Weight |
0.275 lbs |
SL7-AP24
Eaton Audible Signaling Devices