Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SL7-BL230-A Eaton Visual Signaling Devices, Eaton Light Module, SL4, 70 mm
MFG Item Number
SL7-BL230-A
SL7-BL230-A Eaton Visual Signaling Devices, Eaton Light Module, SL4, 70 mm
MFG Item Number
SL7-BL230-A
This item cannot be canceled or returned
Description
Visual Signaling Devices, Series
Eaton Light Module, SL4, 70 mm
Specifications
Specifications
| Manufacturer Part Number |
SL7-BL230-A |
| Manufacturer |
Eaton |
| Family Series |
Eaton Visual Signaling Devices |
| Description |
Eaton Light Module, SL7, 70 mm, Flashing LED, 230/240 Vac, Amber, 2 Hz, 1, UL type 4, 4X, 13, IP66 |
| Number of Tiers |
1 |
| Voltage |
230 VAC, 240 VAC |
| Nominal Voltage |
240 VAC |
| Function |
Flashing |
| Lamp Type |
LED |
| Stack Configuration |
Amber |
| Approvals |
CE, CSA, cULus, UL |
| Protection Rating |
IP66 |
| Net Weight |
0 lbs |
| Gross Weight |
0.25 lbs |
SL7-BL230-A
Eaton Visual Signaling Devices