Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
SL7-CB-FW Eaton Visual Signaling Devices, STACKLGT BASE-VERT MTING ON ONESIDE 70MM
MFG Item Number
SL7-CB-FW
SL7-CB-FW Eaton Visual Signaling Devices, STACKLGT BASE-VERT MTING ON ONESIDE 70MM
MFG Item Number
SL7-CB-FW
This item cannot be canceled or returned
Description
Visual Signaling Devices, Series
STACKLGT BASE-VERT MTING ON ONESIDE 70MM
Specifications
Specifications
Manufacturer Part Number
SL7-CB-FW
Manufacturer
Eaton
Family Series
Eaton Visual Signaling Devices
Description
Base Module, SL7, 70 mm, 5 modules max., Spring-loaded terminals, Vertical mounting, Used with SL7-L, SL7-BL, SL7-FL, SL7-AP, Black, Bracket, includes cover, 1
Net Weight
0.345 lbs
Gross Weight
0.485 lbs
SL7-CB-FW
Eaton Visual Signaling Devices