Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | SL7-FL120-R |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Visual Signaling Devices |
| Description | Eaton Light Module, SL7, 70 mm, Strobe LED, 110/120 Vac, Red, 1.4 Hz, 1, UL type 4, 4X, 13, IP66 |
| Number of Tiers | 1 |
| Voltage | 110 VAC, 120 VAC |
| Nominal Voltage | 120 VAC |
| Function | Strobe |
| Lamp Type | LED |
| Stack Configuration | Red |
| Approvals | CE, CSA, cULus, UL |
| Protection Rating | IP66 |
| Net Weight | 0.18 lbs |
| Gross Weight | 0.25 lbs |