Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SL7-FL24-W-HP Eaton Visual Signaling Devices, Eaton Light Module, SL4, 70 mm
MFG Item Number
SL7-FL24-W-HP
SL7-FL24-W-HP Eaton Visual Signaling Devices, Eaton Light Module, SL4, 70 mm
MFG Item Number
SL7-FL24-W-HP
This item cannot be canceled or returned
Description
Visual Signaling Devices, Series
Eaton Light Module, SL4, 70 mm
Specifications
Specifications
| Manufacturer Part Number |
SL7-FL24-W-HP |
| Manufacturer |
Eaton |
| Family Series |
Eaton Visual Signaling Devices |
| Description |
Eaton Light Module, SL7, 70 mm, High-performance strobe LED for maximum signaling effect, 24 Vac/Vdc, White, 1.4 Hz, 1, UL type 4, 4X, 13, IP66 |
| Number of Tiers |
1 |
| Voltage |
24 VAC, 24 VDC |
| Nominal Voltage |
24 VAC, 24 VDC |
| Function |
Strobe |
| Lamp Type |
LED |
| Stack Configuration |
White |
| Approvals |
CE, CSA, cULus, UL |
| Protection Rating |
IP66 |
| Net Weight |
0 lbs |
| Gross Weight |
0.25 lbs |
SL7-FL24-W-HP
Eaton Visual Signaling Devices