Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SL7-L-R Eaton Visual Signaling Devices, STACKLIGHT INCAND. STEADY, RED, 70MM
SL7-L-R Eaton Visual Signaling Devices, STACKLIGHT INCAND. STEADY, RED, 70MM
This item cannot be canceled or returned
Description
Visual Signaling Devices, Series
STACKLIGHT INCAND. STEADY, RED, 70MM
Specifications
Specifications
| Manufacturer Part Number |
SL7-L-R |
| Manufacturer |
Eaton |
| Family Series |
Eaton Visual Signaling Devices |
| Description |
Eaton Light Module, SL7, 70 mm, Continuous LED, Used with incandescent bulb, <250 Vac/Vdc, 7W max., Red, 1, UL type 4, 4X, 13, IP66 |
| Number of Tiers |
1 |
| Voltage |
250 VAC, 250 VDC |
| Nominal Voltage |
240 VAC, 250 VAC |
| Function |
Steady Burning |
| Lamp Type |
Incandescent |
| Stack Configuration |
Red |
| Approvals |
CE, CSA, cULus, UL |
| Protection Rating |
IP66 |
| Net Weight |
0.16 lbs |
| Gross Weight |
0.25 lbs |
SL7-L-R
Eaton Visual Signaling Devices