Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SL7-L120 Eaton Visual Signaling Devices, STACKLIGHT INCAND. BULB, 120V, 70MM
SL7-L120 Eaton Visual Signaling Devices, STACKLIGHT INCAND. BULB, 120V, 70MM
Description
Visual Signaling Devices, Series
STACKLIGHT INCAND. BULB, 120V, 70MM
Specifications
Specifications
| Manufacturer Part Number |
SL7-L120 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Visual Signaling Devices |
| Description |
Pushbutton Accessory- Incandecent Bulb, SL7, 70 mm, Ba15d, Used with SL7-L, 120V, 7W, 3000 hours runtime |
| Accessory Type |
Incandescent Bulb |
| For Use With |
SL7 Series |
| Comments |
Ba15d, 120 V |
| Net Weight |
0.015 lbs |
| Gross Weight |
0.1 lbs |
SL7-L120
Eaton Visual Signaling Devices