Series Information
| Manufacturer Part Number | SL8 |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Family Series | Eaton's Crouse-Hinds series Fittings |
| Description | Eaton Crouse-Hinds series SL sealing locknut, Rigid/IMC, Malleable iron, 3 |
| Conduit/Cable Type | Sealing |
| Trade Size | 3 " |
| Material | PVC |
| Composition | Metallic |
| NEMA Rating | NEMA 12, NEMA 2, NEMA 3, NEMA 3R, NEMA 4 |
| Hazardous Location | No |
| Type | Sealing |
| Grounding | No |
| Approvals | CSA, cUL, UL |
| Net Weight | 0.38 lbs |
| Gross Weight | 0.38 lbs |