SLA Series Information
| Manufacturer Part Number | SLA380ALE |
|---|---|
| Manufacturer | Diversified Electronics |
| Product Series | SLA |
| Family Series | Diversified Electronics Protection Relays, SLA Series |
| Description | Phase Sequence/Loss Monitor, 380VAC, Surface Mount, DPDT Output, Screw Terminals |
| Phase | 3 |
| Voltage | 350-440 V |
| Current Rating | 3 A |
| Detection | Phase Loss |
| Time Delay Trip (Sec) | 2 s |
| Manual Reset | No |
| Type of Display | LED Status Indicator |
| Mounting | Surface |
| Approvals | CSA, UL |
| Net Weight | 0.765 lbs |
| Gross Weight | 0.975 lbs |