Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
SILVER LINE Series Information
| Manufacturer Part Number | SLA4.100 |
|---|---|
| Manufacturer | Puls |
| Product Series | SILVER LINE |
| Family Series | Puls Power Supplies, SILVER LINE Series |
| Description | AS-INTERFACE PS, 120W, 1PH, 30.5VDC, 4A |
| Power | 120 W |
| Nominal Input Voltage | 120 VAC, 240 VAC |
| AC Voltage | 100-120 VAC, 220-240 VAC |
| Input Frequency | 47-63 Hz |
| Phase | 1 |
| Nominal Output Voltage | 24 VDC |
| Output VDC | 30.5 VDC |
| Output Current | 4 A |
| Number of Outputs | 1 |
| Mounting | DIN Rail |
| Enclosed | Yes |
| Encapsulated | No |
| Output Voltage Adj. | No |
| Overvoltage Protection | Yes |
| Overload Protection | Yes |
| Short Circuit Protection | Yes |
| Power Factor Correction | No |
| Parallel Operation | No |
| Remote Sensing | No |
| Remote On/Off Control | No |
| Operating Temperature | 14-158 °F |
| Approvals | CE, cULus, UL508 |
| Net Weight | 1.48 lbs |
| Gross Weight | 2.866 lbs |