SLAD-P213
PMA (Division of ABB) Fittings, PMA Smart Line Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SLAD-P213 PMA (Division of ABB) Fittings, PMA Smart Line Series, CONDUIT FTNG 45D PG21 NW23 IP66 GRY

MFG Item Number
SLAD-P213

SLAD-P213 PMA (Division of ABB) Fittings, PMA Smart Line Series, CONDUIT FTNG 45D PG21 NW23 IP66 GRY

MFG Item Number
SLAD-P213
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1600

Description

Fittings, PMA Smart Line Series
Item #
SLAD-P213
CONDUIT FTNG 45D PG21 NW23 IP66 GRY

PMA Smart Line Series Information

  • Straight, 45 Degrees and 90 Degrees Elbow
  • Conduit Types Made of Modified PA6 and Polyolefin
  • Supplied with Locking Clips Closed for Simple Quick Installation
The PMA Smart Line one‑piece design, IP66 protection and simple, fast installation are the outstanding features of the Smart Line. Other characteristics including a modern, functional design and an excellent price/performance ratio make this product line a very attractive solution.

Specifications

Specifications
Manufacturer Part Number SLAD-P213
Manufacturer PMA (Division of ABB)
Product Series PMA Smart Line
Family Series PMA (Division of ABB) Fittings, PMA Smart Line Series
Description LAD Connector 45 Degree Elbow, PG Thread - Thread 21, Fits to Conduit Size NW/Metric 23/25, Color Gray
Conduit/Cable Type Corrugated Non-Metallic Conduit, Liquid Tight Type B
Connection Type Clip
Angle 45 °
Trade Size 25 mm
Hub Size PG 21
Hub Type Male NPT Thread
Grounding No
Insulated Throat No
Jacketed No
Material Polyamide
Composition Non-Metallic
Net Weight 0.04 lbs
Gross Weight 0.04 lbs