Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SLB-1112-D Penn Union Terminals, SLB Series, Bronze Stud Connector
SLB-1112-D Penn Union Terminals, SLB Series, Bronze Stud Connector
This item cannot be canceled or returned
Description
- For Stud to Single or Multiple Bus Bar Vertical Takeoffs
- Manufactured From High Strength Copper Alloy
- Furnished with Silicon Bronze Bolts, Nuts, and Lockwashers for Corrosion Resistance
Specifications
Specifications
| Manufacturer Part Number |
SLB1112D |
| Manufacturer |
Penn Union |
| Product Series |
SLB |
| Family Series |
Penn Union Terminals, SLB Series |
| Description |
Bronze Stud Connector |
| Terminal Type |
Stud to Bus Bar |
| Material |
Copper Alloy |
| Bolt Size |
1/2 " |
| Thread Size |
1-1/8-12 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
SLB-1112-D
Penn Union Terminals, SLB Series