SLB-3
Killark Conduit Outlet Bodies, SLB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SLB-3

Killark Conduit Outlet Bodies, SLB Series

SLB-3

Killark Conduit Outlet Bodies, SLB Series
SERV ENTRANCE LB 1in.
MFG Item Number
SLB-3
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Outlet Bodies, SLB Series
Item #
SLB-3
SERV ENTRANCE LB 1in.

SLB Series Information

  • Designed for Easier Wire Pulling
  • Includes Cover and Gasket
  • Suitable for Standard and Hostile Locations
  • Suitable for Wet Locations when Used with Gasketed Covers

Specifications

Specifications
Manufacturer Part Number SLB-3
Manufacturer Killark
Product Series SLB
Family Series Killark Conduit Outlet Bodies, SLB Series
Description SERV ENTRANCE LB 1in.
Style Threaded Aluminum
Shape LB
Number of Hubs 2
Cover Included Yes
Gasket Included Yes
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size 1 "
Composition Aluminum
Protection Rating Indoor, Outdoor
Hazardous Location Yes
Approvals CSA, UL
Net Weight 0.4 lbs
Gross Weight 0.4 lbs