SLB100
Appleton Fittings, Entrance Pulling Ell Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SLB100

Appleton Fittings, Entrance Pulling Ell Series

SLB100

Appleton Fittings, Entrance Pulling Ell Series
1 IN SVC-ENT ELL ALUM
MFG Item Number
SLB100
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Fittings, Entrance Pulling Ell Series
Item #
SLB100
1 IN SVC-ENT ELL ALUM

Entrance Pulling Ell Series Information

  • Cover and gasket included
  • Hub in back sits flat on wall
  • Limited to No. 6 AWG maximum wire size. The maximum quantity of conductors is based on the maximum conductor fill for the trade size of the raceway (conduit)
Appleton and O‑Z/Gedney offer NEER aluminum service entrance pulling ells for threaded rigid conduit and IMC. The SLB and SLB‑XL can be used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Specifications

Specifications
Manufacturer Part Number SLB100
Manufacturer Appleton
Product Series Entrance Pulling Ell
Family Series Appleton Fittings, Entrance Pulling Ell Series
Description 1 IN SVC-ENT ELL ALUM
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Female to Female - Threaded
Angle 90 °
Trade Size 1 "
Gasket Included Yes
Material Aluminum
Composition Metallic
NEMA Rating NEMA FB1
Hazardous Location No
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs