Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Killark Conduit Outlet Bodies, SLBM Series
SLBM-6
Killark Conduit Outlet Bodies, SLBM Series
SERVICE ENTRANCE MOGUL 2in.
This item cannot be canceled or returned
Description
Conduit Outlet Bodies, SLBM Series
SERVICE ENTRANCE MOGUL 2in.
- Designed for Easier Wire Pulling
- Includes Cover and Gasket
- Electrostatically Applied Powder Coating
Specifications
Specifications
| Manufacturer Part Number |
SLBM-6 |
| Manufacturer |
Killark |
| Product Series |
SLBM |
| Family Series |
Killark Conduit Outlet Bodies, SLBM Series |
| Description |
SERVICE ENTRANCE MOGUL 2in. |
| Style |
Threaded Aluminum |
| Shape |
LB |
| Number of Hubs |
2 |
| Cover Included |
Yes |
| Gasket Included |
Yes |
| Conduit Type |
IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
| Connection Type |
Threaded |
| Trade Size |
2 " |
| Composition |
Aluminum |
| Protection Rating |
Indoor, Outdoor |
| Hazardous Location |
Yes |
| Approvals |
CSA, UL |
| Net Weight |
2.2 lbs |
| Gross Weight |
2.2 lbs |
SLBM-6
Killark Conduit Outlet Bodies, SLBM Series