Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SLC-3PG-S-(UL)

IDEC Switches

SLC-3PG-S-(UL)

IDEC Switches
COLOR SCREEN 30MM INCAN BLUE
MFG Item Number
SLC-3PG-S-(UL)
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
SLC-3PG-S-(UL)
COLOR SCREEN 30MM INCAN BLUE

Series Information

Specifications

Specifications
Manufacturer Part Number SLC-3PG-S-(UL)
Manufacturer IDEC
Family Series IDEC Switches
Description COLOR SCREEN 30MM INCAN BLUE
Type Color Screen
For Use With SLC30 Series
Shape Square
Color Blue
Legend (Blank)
Approvals CE, cUL, UL
Net Weight 0 lbs
Gross Weight 0 lbs