Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SLC-3WF-BL-(UL)
LENS SLC30 BLACK LED FRAME in.Fin. SIZE
MFG Item Number
SLC-3WF-BL-(UL)
This item cannot be canceled or returned
Description
LENS SLC30 BLACK LED FRAME in.Fin. SIZE
Specifications
Specifications
| Manufacturer Part Number |
SLC-3WF-BL-(UL) |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
LENS SLC30 BLACK LED FRAME in.Fin. SIZE |
| Type |
Frame |
| For Use With |
SLC30 Series |
| Shape |
Rectangular |
| Color |
Clear |
| Legend |
(Blank) |
| Approvals |
CSA, UR |
| Net Weight |
0.005 lbs |
| Gross Weight |
0.005 lbs |
SLC-3WF-BL-(UL)
IDEC Switches