Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SLC-JP42

IDEC Switches

SLC-JP42

IDEC Switches
JUMPER 40MM RING TRMNL
MFG Item Number
SLC-JP42
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
SLC-JP42
JUMPER 40MM RING TRMNL

Series Information

Specifications

Specifications
Manufacturer Part Number SLC-JP42
Manufacturer IDEC
Family Series IDEC Switches
Description JUMPER 40MM RING TRMNL
Type Jumper
For Use With SLC40 Series
Shape Rectangular
Legend (Blank)
Approvals CE, cUL, UL
Net Weight 0 lbs
Gross Weight 0 lbs