Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SLC30N-0403-DD2MB
MFG Item Number
SLC30N-0403-DD2MB
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
SLC30N-0403-DD2MB |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
SLC30N-0403-DD2MB |
| Type |
Indicator |
| For Use With |
Pilot Light |
| Shape |
Square |
| Color |
Clear |
| Legend |
(Blank) |
| Approvals |
CE, cUL, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
SLC30N-0403-DD2MB
IDEC Switches