SLC30N-0412-DD2FB-R24W24

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SLC30N-0412-DD2FB-R24W24 IDEC Switches, Indicator

MFG Item Number
SLC30N-0412-DD2FB-R24W24

SLC30N-0412-DD2FB-R24W24 IDEC Switches, Indicator

MFG Item Number
SLC30N-0412-DD2FB-R24W24
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
SLC30N-0412-DD2FB-R24W24
Indicator

Series Information

Specifications

Specifications
Manufacturer Part Number SLC30N-0412-DD2FB-R24W24
Manufacturer IDEC
Family Series IDEC Switches
Description Indicator
Type Indicator
For Use With Pilot Light
Shape Rectangular
Color Red, White
Legend (Blank)
Approvals CE, cUL, UL
Net Weight 0 lbs
Gross Weight 0 lbs