SLC40N-0404-DHM2FB-R16

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
SLC40N-0404-DHM2FB-R16 IDEC Switches, SLC40N 24V WITH CHECK RED
MFG Item Number
SLC40N-0404-DHM2FB-R16

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

SLC40N-0404-DHM2FB-R16 IDEC Switches, SLC40N 24V WITH CHECK RED

MFG Item Number
SLC40N-0404-DHM2FB-R16
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
SLC40N-0404-DHM2FB-R16
SLC40N 24V WITH CHECK RED

Series Information

Specifications

Specifications
Manufacturer Part Number SLC40N-0404-DHM2FB-R16
Manufacturer IDEC
Family Series IDEC Switches
Description SLC40N 24V WITH CHECK RED
Type Indicator
For Use With Pilot Light
Shape Square
Color Red
Legend (Blank)
Approvals CE, cUL, UL
Net Weight 0 lbs
Gross Weight 0 lbs