SLCS30-600-R
Pepperl Fuchs Light Curtains, SLCS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SLCS30-600-R

Pepperl Fuchs Light Curtains, SLCS Series

SLCS30-600-R

Pepperl Fuchs Light Curtains, SLCS Series
PhotoaSafety
Item Number
SLCS30-600-R
MFG Item Number
270805-0006
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Curtains, SLCS Series
Item #
SLCS30-600-R
PhotoaSafety

SLCS Series Information

  • Self‑monitoring (type 4 according to IEC/EN 61496‑1)
  • SIL3 (IEC 61508)
  • Degree of protection IP67
  • Temperature range ‑35~60 C (‑31~140 F)
  • Slim design,mounting on three sides

Specifications

Specifications
Manufacturer Part Number 270805-0006
Manufacturer Pepperl Fuchs
Product Series SLCS
Family Series Pepperl Fuchs Light Curtains, SLCS Series
Description PhotoaSafety
Type Receiver
Voltage 24 VDC
Resolution 30 mm
Operating Range 0.4-8 m
Protected Field (Height) 600 mm
Response Time 15 ms
Output Type Semiconductor
Connection 8 Pin M12 Connector
EN/IEC 61496-1/-2 Type 4
Protection Rating IP67
Approvals CE, cULus, TUV Sud
Net Weight 2.7558 lbs
Gross Weight 2.7558 lbs