SLCS90-1200-T
Pepperl Fuchs Light Curtains, SLCS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SLCS90-1200-T

Pepperl Fuchs Light Curtains, SLCS Series

SLCS90-1200-T

Pepperl Fuchs Light Curtains, SLCS Series
Photoelectric Safety, 202094-0012
Item Number
SLCS90-1200-T
MFG Item Number
270807-0012
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Curtains, SLCS Series
Item #
SLCS90-1200-T
Photoelectric Safety, 202094-0012

SLCS Series Information

  • Self‑monitoring (type 4 according to IEC/EN 61496‑1)
  • SIL3 (IEC 61508)
  • Degree of protection IP67
  • Temperature range ‑35~60 C (‑31~140 F)
  • Slim design,mounting on three sides

Specifications

Specifications
Manufacturer Part Number 270807-0012
Manufacturer Pepperl Fuchs
Product Series SLCS
Family Series Pepperl Fuchs Light Curtains, SLCS Series
Description Photoelectric Safety, 202094-0012
Type Transmitter
Voltage 24 VDC
Resolution 90 mm
Operating Range 0.4-8 m
Protected Field (Height) 1,200 mm
Connection 4 Pin M12 Connector
EN/IEC 61496-1/-2 Type 4
Protection Rating IP67
Approvals CE, cULus, TUV Sud
Net Weight 3.6928 lbs
Gross Weight 3.6928 lbs