SLCT30-900-T
Pepperl Fuchs Light Curtains, SLCT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SLCT30-900-T

Pepperl Fuchs Light Curtains, SLCT Series

SLCT30-900-T

Pepperl Fuchs Light Curtains, SLCT Series
PhotoaSafety
Item Number
SLCT30-900-T
MFG Item Number
270809-0033
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Curtains, SLCT Series
Item #
SLCT30-900-T
PhotoaSafety

SLCT Series Information

  • Self‑testing (type 2 as per IEC/EN 61496‑1)
  • SIL1 acc.to IEC 61508
  • Degree of protection IP67
  • Temperature range ‑35~60 C (‑31~140 F)
  • Slim design,mounting on three sides

Specifications

Specifications
Manufacturer Part Number 270809-0033
Manufacturer Pepperl Fuchs
Product Series SLCT
Family Series Pepperl Fuchs Light Curtains, SLCT Series
Description PhotoaSafety
Type Transmitter
Voltage 24 VDC
Resolution 30 mm
Operating Range 0.2-8 m
Protected Field (Height) 900 mm
Connection 4 Pin M12 Connector
EN/IEC 61496-1/-2 Type 2
Protection Rating IP67
Approvals CE, cULus, TUV Sud
Net Weight 3.0049 lbs
Gross Weight 3.0049 lbs