SLCT90-2400-R
Pepperl Fuchs Light Curtains, SLCT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SLCT90-2400-R

Pepperl Fuchs Light Curtains, SLCT Series

SLCT90-2400-R

Pepperl Fuchs Light Curtains, SLCT Series
Photoelectric Safety, 202096-0008
Item Number
SLCT90-2400-R
MFG Item Number
270811-0008
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Curtains, SLCT Series
Item #
SLCT90-2400-R
Photoelectric Safety, 202096-0008

SLCT Series Information

  • Self‑testing (type 2 as per IEC/EN 61496‑1)
  • SIL1 acc.to IEC 61508
  • Degree of protection IP67
  • Temperature range ‑35~60 C (‑31~140 F)
  • Slim design,mounting on three sides

Specifications

Specifications
Manufacturer Part Number 270811-0008
Manufacturer Pepperl Fuchs
Product Series SLCT
Family Series Pepperl Fuchs Light Curtains, SLCT Series
Description Photoelectric Safety, 202096-0008
Type Receiver
Voltage 24 VDC
Resolution 90 mm
Operating Range 0.2-8 m
Protected Field (Height) 2,400 mm
Response Time 17 ms
Output Type Semiconductor
Connection 8 Pin M12 Connector
Manual Reset Yes
EN/IEC 61496-1/-2 Type 2
Protection Rating IP67
Approvals CE, cULus, TUV Sud
Net Weight 4.4092 lbs
Gross Weight 4.4092 lbs