SLCT90-2400-T
Pepperl Fuchs Light Curtains, SLCT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SLCT90-2400-T

Pepperl Fuchs Light Curtains, SLCT Series

SLCT90-2400-T

Pepperl Fuchs Light Curtains, SLCT Series
Photoelectric Safety, 202096-0016
Item Number
SLCT90-2400-T
MFG Item Number
270811-0016
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Curtains, SLCT Series
Item #
SLCT90-2400-T
Photoelectric Safety, 202096-0016

SLCT Series Information

  • Self‑testing (type 2 as per IEC/EN 61496‑1)
  • SIL1 acc.to IEC 61508
  • Degree of protection IP67
  • Temperature range ‑35~60 C (‑31~140 F)
  • Slim design,mounting on three sides

Specifications

Specifications
Manufacturer Part Number 270811-0016
Manufacturer Pepperl Fuchs
Product Series SLCT
Family Series Pepperl Fuchs Light Curtains, SLCT Series
Description Photoelectric Safety, 202096-0016
Type Transmitter
Voltage 24 VDC
Resolution 90 mm
Operating Range 0.2-8 m
Protected Field (Height) 2,400 mm
Connection 4 Pin M12 Connector
EN/IEC 61496-1/-2 Type 2
Protection Rating IP67
Approvals CE, cULus, TUV Sud
Net Weight 6.6138 lbs
Gross Weight 6.6138 lbs