The Silver Line series follows the industry accepted footprint for open frame, linear power supplies. Standard screw terminal connections and optional covers are offered for safety considerations.
Silver Line Dual Output Linear Power Supply, Input Voltage: 100/120/220/230/240 Vac Selectable, Output Voltage 1: 5 V 3 A , Output Voltage 2: 12 V 1.5 A, Frequency: 47-63 HZ
Power
15 W
Nominal Input Voltage
120 VAC, 240 VAC
AC Voltage
100-240 VAC
Input Frequency
47-63 Hz
Phase
1
Nominal Output Voltage
6 VDC
Output VDC
6 VDC
Output Current
1.5 A, 3 A
Number of Outputs
2
Mounting
Panel
Enclosure
No
Encapsulated
No
Output Voltage Adj.
Yes
Overvoltage Protection
Yes
Overload Protection
Yes
Short Circuit Protection
Yes
Power Factor Correction
No
Parallel Operation
No
Remote Sensing
Yes
Remote On/Off Control
No
Operating Temperature
32-122 °F
Approvals
CE, CSA, UL
Comments
Overvoltage protection and remote sense is on 5 volt outputs only.