SLD-K02
IDEC Programmable Logic Controllers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
SLD-K02 IDEC Programmable Logic Controllers, Mounting Clips for HMI 4.6in./ 5.7in..
MFG Item Number
SLD-K02

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

SLD-K02 IDEC Programmable Logic Controllers, Mounting Clips for HMI 4.6in./ 5.7in..

MFG Item Number
SLD-K02
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Programmable Logic Controllers, Series
Item #
SLD-K02
Mounting Clips for HMI 4.6in./ 5.7in..

Series Information

Specifications

Specifications
Manufacturer IDEC
Family Series IDEC Programmable Logic Controllers
Manufacturer Part Number SLD-K02
Description Mounting Clips for HMI 4.6in./ 5.7in.. Fits HG1F, SLD, HG2G-5FT, HG2G-5ST, HG2G-SB
Accessory Type Panel
Approvals CE, cULus
Net Weight 0.01 lbs
Gross Weight 0.01 lbs