SLDAT-1-502-10

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SLDAT-1-502-10

Brady Labels, DATAB Series

SLDAT-1-502-10

Brady Labels, DATAB Series
Lbls 0.5 in H x 1 in W BK on YL
Item Number
SLDAT-1-502-10
MFG Item Number
17019
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, DATAB Series
Item #
SLDAT-1-502-10
Lbls 0.5 in H x 1 in W BK on YL

DATAB Series Information

  • Dot Matrix Printing
  • Permanent or Removable Applications
  • UL Approved. CSA Accepted

Specifications

Specifications
Manufacturer Part Number 17019
Manufacturer Brady
Product Series DATAB
Family Series Brady Labels, DATAB Series
Description DATAB Repositionable Vinyl Cloth Lbls 0.5 in H x 1 in W Black on Yellow 10000/PK
Application Circuit Board Marking
Material Type Vinyl
Material Description Repositional
Adhesive Yes
Finish Matte
Text Color Black
Background Color Yellow
Label Height 0.5 "
Label Width 1 "
Language English
Legend Static Sensitive
Net Weight 0 lbs
Gross Weight 1.97 lbs