Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SLDN-32M-G IDEC Switches, Led 24V

MFG Item Number
SLDN-32M-G

SLDN-32M-G IDEC Switches, Led 24V

MFG Item Number
SLDN-32M-G
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
SLDN-32M-G
Led 24V

Series Information

Specifications

Specifications
Manufacturer Part Number SLDN-32M-G
Manufacturer IDEC
Family Series IDEC Switches
Description Led 24V
Type LED
Color Green
Net Weight 0 lbs
Gross Weight 0 lbs