Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SLDN-32MW-RG

IDEC LEDs

SLDN-32MW-RG

IDEC LEDs
SLC30 LED Unit 24V Red/Green
MFG Item Number
SLDN-32MW-RG
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

LEDs, Series
Item #
SLDN-32MW-RG
SLC30 LED Unit 24V Red/Green

Series Information

Specifications

Specifications
Manufacturer Part Number SLDN-32MW-RG
Manufacturer IDEC
Family Series IDEC LEDs
Description SLC30 LED Unit 24V Red/Green
Voltage 24 VDC
Color Green, Red
Operating Temperature -20-40 °C
Accessory Type LED Bulb
For Use With SLC30
Approvals CE, cUL, UL
Net Weight 0 lbs
Gross Weight 0 lbs