Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | SLDN-4DH |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Switches |
| Description | SLC40 Power Unit |
| Type | Adapter |
| For Use With | SLC40 Series |
| Shape | Rectangular |
| Color | Black |
| Legend | (Blank) |
| Approvals | CE, cUL, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |