Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SLE0108 Diversified Electronics Miscellaneous, Phase Monitor
SLE0108 Diversified Electronics Miscellaneous, Phase Monitor
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer |
Diversified Electronics |
| Family Series |
Diversified Electronics Miscellaneous |
| Manufacturer Part Number |
SLE0108 |
| Description |
Phase Monitor |
| Net Weight |
0.24 lbs |
| Gross Weight |
0.32 lbs |
SLE0108
Diversified Electronics Miscellaneous