Is something broken or in need of attention? Start your repair request here, and we'll take care of it
SLE Series Information
| Manufacturer Part Number | SLE34/82 |
|---|---|
| Manufacturer | Bardac |
| Product Series | SLE |
| Family Series | Bardac Drives, SLE Series |
| Description | Drive, DC, 20HP@240V, 50HP@480V 82A Non-Regen W/2.5A Fixed Fld Sply 11.5in.Hx8.5in.Wx6.1in.D |
| AC Voltage | 240 VAC, 480 VAC |
| Input Current | 66 A |
| Output Armature Voltage (DC) | 240 VDC, 500 VDC |
| Phase | 3 |
| Output Field Current (DC) | 2.5 A |
| Operating Temperature | 32-122 °F |
| Max Armature Current (DC) | 82 A |
| Nominal Field Voltage (DC) | 125 VDC, 250 VDC, 380 VDC, 575 VDC, 600 VDC, 90 VDC |
| Nominal Input Voltage | 240 VAC, 480 VAC |
| Output Field VDC | 100 VDC, 150 VDC, 200 VDC, 300 VDC, 400 VDC, 600 VDC, 75 VDC |
| Field Supply | Fixed |
| Regen | No |
| Feedback | Armature, Tachometer |
| Operator Controls | Not Available |
| Approvals | cUL, UL |
| Nominal Armature VDC | 250 VDC, 500 VDC |
| Net Weight | 8.8188 lbs |
| Gross Weight | 8.8188 lbs |