Brady B-292 Vinyl Series Information
| Manufacturer Part Number | 111347 |
|---|---|
| Manufacturer | Brady |
| Product Series | Brady B-292 Vinyl |
| Family Series | Brady Labels, Brady B-292 Vinyl Series |
| Description | Numerical Wire Markers Wrap Around Self Lam Vinyl 1.5in H Legend: 26, 900 Total |
| Application | Cable & Wire Marking |
| Material Type | Vinyl |
| Material Description | Self-Extinguishing |
| Text Color | Black |
| Background Color | White |
| Special Properties | Chemical-, Humidity-, Oil-, Water-, and Weather-Resistant |
| Special Environment Type | Temperature Range: -40-158 |
| Label Height | 1.5 " |
| Legend | 26 |
| Approvals | ASTM |
| Net Weight | 0 lbs |
| Gross Weight | 0.0531 lbs |